Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 15/16In, 8 Flute, Carb Tip

  • Mfr # 55260

  • Zoro # G8467751


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
15/16 in - 0.9375
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55260
Zoro #
G8467751
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
15/16 in - 0.9375
Flute Length
2 5/8 in
Dimension Type
Fractional Inch
Shank Size
0.7500"
Reamer Size
15/16 in
Size
15/16"
Size- Decimal
15/16" (0.9375)
Shank Dia.
3/4 in
Overall Length
10 in
Cutting Dia. Tolerance
+0.0004 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
8
Primary Material Application
All Materials
Secondary Material Application
All Materials
Material
Carbide Tipped
Chamfer Angle
45 Degrees
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Decimal Equivalent
0.9375
Shank Type
Straight
Cutting Direction
Right Hand
Chamfer
45 Degrees
Reamer Application
Through Hole
Spiral Direction
Neutral
Coolant Through
No
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.