Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 17.5mm, 6 Flute, Carb Tip

  • Mfr # 5655175

  • Zoro # G8035142


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Size - Decimal
17.50mm - 0.6890
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5655175
Zoro #
G8035142
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
17.50mm - 0.6890
Flute Length
63.00 mm
Reamer Size
17.50 mm
Overall Length
229.00 mm
Shank Dia.
14.2 mm
Size- Decimal
17.50mm (0.6890)
Shank Size
0.5625"
Dimension Type
Metric
Size
17.50mm
Cutting Dia. Tolerance
+0.0003 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Chamfer
45 Degrees
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Material
Carbide Tipped
Coolant Through
No
Number of Flutes
6
Chamfer Angle
45 Degrees
Secondary Material Application
All Materials
Decimal Equivalent
0.6890
Cutting Direction
Right Hand
Primary Material Application
All Materials
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Spiral Direction
Neutral
Reamer Application
Through Hole
Shank Type
Straight
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 17.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.