Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 18.5mm, 6 Flute, Carb Tip

  • Mfr # 5655185

  • Zoro # G8334925


product price: $98.69
/ea
Free Shipping & Returns

Key Features

Size - Decimal
18.50mm - 0.7283
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5655185
Zoro #
G8334925
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
18.50mm - 0.7283
Flute Length
63.00 mm
Shank Size
0.6250"
Size
18.50mm
Overall Length
241.00 mm
Reamer Size
18.50 mm
Dimension Type
Metric
Shank Dia.
15.8 mm
Size- Decimal
18.50mm (0.7283)
Cutting Dia. Tolerance
+0.0003 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Number of Flutes
6
Chamfer Angle
45 Degrees
Material
Carbide Tipped
Secondary Material Application
All Materials
Shank Type
Straight
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Decimal Equivalent
0.7283
Chamfer
45 Degrees
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Reamer Application
Through Hole
Primary Material Application
All Materials
Spiral Direction
Neutral
Coolant Through
No
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 18.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.