Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 18mm, 6 Flute, Carbide Tip

  • Mfr # 5655180

  • Zoro # G8426117


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
18.00mm - 0.7087
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5655180
Zoro #
G8426117
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
18.00mm - 0.7087
Flute Length
63.00 mm
Shank Size
0.5625"
Overall Length
229.00 mm
Shank Dia.
14.2 mm
Size
18.00mm
Reamer Size
18.00 mm
Dimension Type
Metric
Size- Decimal
18.00mm (0.7087)
Cutting Dia. Tolerance
+0.0003 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
6
Reamer Application
Through Hole
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Through
No
Cutting Direction
Right Hand
Secondary Material Application
All Materials
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Decimal Equivalent
0.7087
Primary Material Application
All Materials
Chamfer
45 Degrees
Chamfer Angle
45 Degrees
Spiral Direction
Neutral
Material
Carbide Tipped
Shank Type
Straight
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 18.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.