Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 19/32In, 6 Flute, Carb Tip

  • Mfr # 55238

  • Zoro # G7816584


product price: $68.29
/ea

Key Features

Size - Decimal
19/32 in - 0.5938
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55238
Zoro #
G7816584
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
19/32 in - 0.5938
Flute Length
2 in
Reamer Size
19/32 in
Dimension Type
Fractional Inch
Shank Dia.
7/16 in
Shank Size
0.4375"
Size
19/32"
Size- Decimal
19/32" (0.5938)
Overall Length
8 in
Cutting Dia. Tolerance
+0.0004 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, M, N, S1
Material
Carbide Tipped
Coolant Through
No
Reamer Application
Through Hole
Chamfer Angle
45 Degrees
Chamfer
45 Degrees
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Number of Flutes
6
Decimal Equivalent
0.5938
Primary Material Application
All Materials
Shank Type
Straight
Spiral Direction
Neutral
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.