Chucking Reamer, 19/64In, 4 Flute, Carb Tip
Mfr # 55219
Zoro # G8226845
product price: $47.89
/eaKey Features
Size - Decimal
19/64 in - 0.2969
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55219
Zoro #
G8226845
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
19/64 in - 0.2969
Flute Length
1 1/2 in
Shank Dia.
17/64 in
Reamer Size
19/64 in
Size
19/64"
Shank Size
0.2812"
Size- Decimal
19/64" (0.2969)
Dimension Type
Fractional Inch
Overall Length
6 in
Cutting Dia. Tolerance
+0.0004 in /-0.0000 in
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.