Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 21.5mm, 6 Flute, Carb Tip

  • Mfr # 5655215

  • Zoro # G8460724


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
21.50mm - 0.8465
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5655215
Zoro #
G8460724
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
21.50mm - 0.8465
Flute Length
63.00 mm
Shank Size
0.6250"
Dimension Type
Metric
Size- Decimal
21.50mm (0.8465)
Overall Length
241.00 mm
Shank Dia.
15.8 mm
Size
21.50mm
Reamer Size
21.50 mm
Cutting Dia. Tolerance
+0.0004 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Reamer Application
Through Hole
Cutting Direction
Right Hand
Secondary Material Application
All Materials
Material
Carbide Tipped
Coolant Through
No
Shank Type
Straight
Chamfer Angle
45 Degrees
Primary Material Application
All Materials
Spiral Direction
Neutral
Number of Flutes
6
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Chamfer
45 Degrees
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Decimal Equivalent
0.8465
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 21.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.