Super Tool
Chucking Reamer, 23mm, 6 Flute, Carbide Tip
Mfr # 5655230
Zoro # G8051626
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 23.00mm - 0.9055
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Carbide Thread Mill, 1.5460" Length Cut (C95059)
- WRIGHT TOOL 1/4" Drive Standard and Deep Socket Set, SAE, 25 pcs (223)
- KEO Keyseat Cutter, HSS, 3/4 In, #406, STAG (64065)
- TOOLMEX CORP. Slitting or Slotting Saw Arbor, Fits 1/2, 5/8, 3/4, 7/8, 1 Hole, R8 Shank, Import (8-560-1005)
- SUPER TOOL Chucking Reamer, 3/4 In., 6 Flute, Carb Tip (55248)
- SUPER TOOL Chucking Reamer, 36mm, 8 Flute, Carbide Tip (5655360)
- SUPER TOOL Chucking Reamer, 25mm, 8 Flute, Carbide Tip (5655250)
- SUPER TOOL Chucking Reamer, 32mm, 8 Flute, Carbide Tip (5655320)
- SUPER TOOL Chucking Reamer, 35mm, 8 Flute, Carbide Tip (5655350)
- SUPER TOOL Chucking Reamer, 15mm, 6 Flute, Carbide Tip (5655150)
- SUPER TOOL Chucking Reamer, 18mm, 6 Flute, Carbide Tip (5655180)
- Super Tool Reamers