Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 23/64In, 4 Flute, Carb Tip

  • Mfr # 55223

  • Zoro # G7894765


product price: $51.19
/ea

Key Features

Size - Decimal
23/64 in - 0.3594
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55223
Zoro #
G7894765
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
23/64 in - 0.3594
Flute Length
1 3/4 in
Size- Decimal
23/64" (0.3594)
Size
23/64"
Dimension Type
Fractional Inch
Overall Length
7 in
Shank Size
0.3125"
Reamer Size
23/64 in
Shank Dia.
5/16 in
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer Angle
45 Degrees
Material
Carbide Tipped
Cutting Direction
Right Hand
Coolant Through
No
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Spiral Direction
Neutral
Shank Type
Straight
Number of Flutes
4
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Chamfer
45 Degrees
Reamer Application
Through Hole
Primary Material Application
All Materials
Decimal Equivalent
0.3594
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Secondary Material Application
All Materials
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.