Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 25/64In, 4 Flute, Carb Tip

  • Mfr # 55225

  • Zoro # G8274314


product price: $53.79
/ea

Key Features

Size - Decimal
25/64 in - 0.3906
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55225
Zoro #
G8274314
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
25/64 in - 0.3906
Flute Length
1 3/4 in
Overall Length
7 in
Dimension Type
Fractional Inch
Shank Size
0.3125"
Reamer Size
25/64 in
Size
25/64"
Shank Dia.
5/16 in
Size- Decimal
25/64" (0.3906)
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
Carbide Tipped
Decimal Equivalent
0.3906
Number of Flutes
4
Chamfer Angle
45 Degrees
Shank Type
Straight
Coolant Through
No
Primary Material Application
All Materials
Chamfer
45 Degrees
Cutting Direction
Right Hand
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Reamer Application
Through Hole
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Secondary Material Application
All Materials
Spiral Direction
Neutral
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 25/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.