Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 29/64In, 4 Flute, Carb Tip

  • Mfr # 55229

  • Zoro # G8206396


product price: $55.19
/ea

Key Features

Size - Decimal
29/64 in - 0.4531
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55229
Zoro #
G8206396
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
29/64 in - 0.4531
Flute Length
1 3/4 in
Dimension Type
Fractional Inch
Reamer Size
29/64 in
Size- Decimal
29/64" (0.4531)
Overall Length
7 in
Shank Size
0.3750"
Shank Dia.
3/8 in
Size
29/64"
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Secondary Material Application
All Materials
Coolant Through
No
Shank Type
Straight
Material
Carbide Tipped
Decimal Equivalent
0.4531
Number of Flutes
4
Cutting Direction
Right Hand
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Chamfer
45 Degrees
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Primary Material Application
All Materials
Chamfer Angle
45 Degrees
Reamer Application
Through Hole
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 29/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.