Zoro Homepage

Chucking Reamer, 29mm, 8 Flute, Carbide Tip

  • Mfr # 5655290

  • Zoro # G8223564


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
29.00mm - 1.1417
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5655290
Zoro #
G8223564
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
29.00mm - 1.1417
Flute Length
73.00 mm
Dimension Type
Metric
Shank Size
1.0000"
Size- Decimal
29.00mm (1.1417)
Overall Length
279.00 mm
Reamer Size
29.00 mm
Shank Dia.
25.4 mm
Cutting Dia. Tolerance
+0.0004 in /-0.0000 in

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 29.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.