Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 31/32In, 8 Flute, Carb Tip

  • Mfr # 55262

  • Zoro # G8318003


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
31/32 in - 0.9688
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55262
Zoro #
G8318003
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
31/32 in - 0.9688
Flute Length
2 5/8 in
Size- Decimal
31/32" (0.9688)
Size
31/32"
Dimension Type
Fractional Inch
Reamer Size
31/32 in
Shank Dia.
3/4 in
Shank Size
0.7500"
Overall Length
10 in
Cutting Dia. Tolerance
+0.0004 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Shank Type
Straight
Decimal Equivalent
0.9688
Cutting Direction
Right Hand
Chamfer Angle
45 Degrees
Spiral Direction
Neutral
Reamer Application
Through Hole
Material
Carbide Tipped
Number of Flutes
8
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Through
No
Chamfer
45 Degrees
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Secondary Material Application
All Materials
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 31/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.