Zoro Homepage

Chucking Reamer, 33mm, 8 Flute, Carbide Tip

  • Mfr # 5655330

  • Zoro # G8374387


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
33.00mm - 1.2992
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5655330
Zoro #
G8374387
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
33.00mm - 1.2992
Flute Length
76.00 mm
Size- Decimal
33.00mm (1.2992)
Shank Dia.
25.4 mm
Dimension Type
Metric
Shank Size
1.0000"
Reamer Size
33.00 mm
Overall Length
292.00 mm
Cutting Dia. Tolerance
+0.0004 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Secondary Material Application
All Materials
Reamer Application
Through Hole
Spiral Direction
Neutral
Chamfer
45 Degrees
Coolant Through
No
Number of Flutes
8
Cutting Direction
Right Hand
Material
Carbide Tipped
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Decimal Equivalent
1.2992
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Shank Type
Straight
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Chamfer Angle
45 Degrees
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 33.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.