Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 35/64In, 6 Flute, Carb Tip

  • Mfr # 55235

  • Zoro # G8375771


product price: $63.89
/ea

Key Features

Size - Decimal
35/64 in - 0.5469
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55235
Zoro #
G8375771
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
35/64 in - 0.5469
Flute Length
2 in
Reamer Size
35/64 in
Size
35/64"
Size- Decimal
35/64" (0.5469)
Shank Dia.
7/16 in
Shank Size
0.4375"
Overall Length
8 in
Dimension Type
Fractional Inch
Cutting Dia. Tolerance
+0.0004 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type
Straight
Primary Material Application
All Materials
Number of Flutes
6
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, S1
Decimal Equivalent
0.5469
Coolant Through
No
Material
Carbide Tipped
Reamer Application
Through Hole
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Chamfer Angle
45 Degrees
Chamfer
45 Degrees
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 35/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.