Chucking Reamer, 3/8 In., 4 Flute, Carb Tip
Mfr # 55224
Zoro # G7867833
product price: $48.79
/eaKey Features
Size - Decimal
3/8 in - 0.3750
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55224
Zoro #
G7867833
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
3/8 in - 0.3750
Flute Length
1 3/4 in
Shank Dia.
5/16 in
Reamer Size
3/8 in
Dimension Type
Fractional Inch
Size- Decimal
3/8" (0.3750)
Shank Size
0.3125"
Overall Length
7 in
Size
3/8"
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.