Chucking Reamer, 45/64In, 6 Flute, Carb Tip
Mfr # 55245
Zoro # G7871105
product price: $74.99
/eaKey Features
Size - Decimal
45/64 in - 0.7031
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55245
Zoro #
G7871105
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
45/64 in - 0.7031
Flute Length
2 1/4 in
Size
45/64"
Shank Dia.
9/16 in
Shank Size
0.5625"
Dimension Type
Fractional Inch
Size- Decimal
45/64" (0.7031)
Reamer Size
45/64 in
Overall Length
9 in
Cutting Dia. Tolerance
+0.0003 in /-0.0000 in
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 45/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.