Chucking Reamer, 53/64In, 6 Flute, Carb Tip
Mfr # 55253
Zoro # G8174117
product price: $77.19
/ea
Free Shipping & Returns
Key Features
Size - Decimal
53/64 in - 0.8281
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55253
Zoro #
G8174117
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
53/64 in - 0.8281
Flute Length
2 1/2 in
Reamer Size
53/64 in
Size- Decimal
53/64" (0.8281)
Shank Dia.
5/8 in
Overall Length
9 1/2 in
Dimension Type
Fractional Inch
Shank Size
0.6250"
Size
53/64"
Cutting Dia. Tolerance
+0.0004 in /-0.0000 in
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 53/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.