Zoro Homepage

Chucking Reamer, 8mm, 4 Flute, Carbide Tip

  • Mfr # 5655080

  • Zoro # G7897881


product price: $62.79
/ea

Key Features

Size - Decimal
8.00mm - 0.3150
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5655080
Zoro #
G7897881
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
8.00mm - 0.3150
Flute Length
38.00 mm
Size- Decimal
8.00mm (0.3150)
Shank Dia.
7.1 mm
Size
8.00mm
Shank Size
0.2812"
Reamer Size
8.00 mm
Overall Length
152.00 mm
Dimension Type
Metric
Cutting Dia. Tolerance
+0.0004 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Neutral
Number of Flutes
4
Shank Type
Straight
Decimal Equivalent
0.3150
Chamfer
45 Degrees
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Cutting Direction
Right Hand
Primary Material Application
All Materials
Reamer Application
Through Hole
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Chamfer Angle
45 Degrees
Material
Carbide Tipped
Coolant Through
No
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 8.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.