Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 9.5mm, 4 Flute, Carb Tip

  • Mfr # 947837

  • Zoro # G8357027


product price: $57.39
/ea

Key Features

Size - Decimal
9.50mm - 0.3740
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
947837
Zoro #
G8357027
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
9.50mm - 0.3740
Flute Length
44.00 mm
Shank Dia.
7.9 mm
Size- Decimal
9.50mm (0.3740)
Reamer Size
9.5 mm
Overall Length
178.00 mm
Shank Size
0.3125"
Dimension Type
Metric
Size
9.50mm
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer Angle
45 Degrees
Number of Flutes
4
Material
Carbide Tipped
Decimal Equivalent
0.3740
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Reamer Application
Through Hole
Coolant Through
No
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Shank Type
Straight
Chamfer
45 Degrees
Secondary Material Application
All Materials
Primary Material Application
All Materials
Spiral Direction
Neutral
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 9.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.