Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 9mm, 4 Flute, Carbide Tip

  • Mfr # 5655090

  • Zoro # G8250277


product price: $71.79
/ea

Key Features

Size - Decimal
9.00mm - 0.3543
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5655090
Zoro #
G8250277
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
9.00mm - 0.3543
Flute Length
44.00 mm
Reamer Size
9.00 mm
Shank Dia.
7.9 mm
Shank Size
0.3125"
Size
9.00mm
Size- Decimal
9.00mm (0.3543)
Overall Length
178.00 mm
Dimension Type
Metric
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Shank Type
Straight
Secondary Material Application
All Materials
Chamfer
45 Degrees
Material
Carbide Tipped
Number of Flutes
4
Cutting Direction
Right Hand
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Decimal Equivalent
0.3543
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Reamer Application
Through Hole
Coolant Through
No
Chamfer Angle
45 Degrees
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 9.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.