Zoro Homepage

Chucking Reamer, L, 4 Flute, Carbide Tip

  • Mfr # 56552900

  • Zoro # G8420937


product price: $57.39
/ea

Key Features

Size - Decimal
L - 0.2900
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56552900
Zoro #
G8420937
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
L - 0.2900
Flute Length
1 1/2 in
Overall Length
6 in
Dimension Type
Letter
Shank Size
0.2812"
Size
L
Size- Decimal
L (0.2900)
Reamer Size
L
Shank Dia.
17/64 in
Cutting Dia. Tolerance
+0.0004 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Material
Carbide Tipped
Chamfer
45 Degrees
Shank Type
Straight
Primary Material Application
All Materials
Reamer Application
Through Hole
Decimal Equivalent
0.2900
Number of Flutes
4
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Chamfer Angle
45 Degrees
Coolant Through
No
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Letter, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.