Chucking Reamer, No 17, 4 Flute, Carbide Tip
Mfr # 56551730
Zoro # G8390627
product price: $63.49
/eaKey Features
Size - Decimal
#17 - 0.1730
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56551730
Zoro #
G8390627
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
#17 - 0.1730
Flute Length
1 in
Shank Dia.
9/64 in
Size- Decimal
#17 (0.1730)
Overall Length
4 in
Dimension Type
Wire
Size
#17
Reamer Size
#17
Shank Size
0.1510"
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Wire, #17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.