Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, No 19, 4 Flute, Carbide Tip

  • Mfr # 56551660

  • Zoro # G8038466


product price: $62.89
/ea

Key Features

Size - Decimal
#19 - 0.1660
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56551660
Zoro #
G8038466
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#19 - 0.1660
Flute Length
1 in
Dimension Type
Wire
Reamer Size
#19
Shank Dia.
9/64 in
Shank Size
0.1510"
Size
#19
Size- Decimal
#19 (0.1660)
Overall Length
4 in
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Coolant Through
No
Material
Carbide Tipped
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Shank Type
Straight
Decimal Equivalent
0.1660
Number of Flutes
4
Reamer Application
Through Hole
Primary Material Application
All Materials
Chamfer
45 Degrees
Chamfer Angle
45 Degrees
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Spiral Direction
Neutral
Secondary Material Application
All Materials
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Wire, #19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.