Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, No 21, 4 Flute, Carbide Tip

  • Mfr # 56551590

  • Zoro # G7842965


product price: $60.29
/ea

Key Features

Size - Decimal
#21 - 0.1590
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56551590
Zoro #
G7842965
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#21 - 0.1590
Flute Length
1 in
Shank Size
0.1510"
Shank Dia.
9/64 in
Reamer Size
#21
Size
#21
Dimension Type
Wire
Size- Decimal
#21 (0.1590)
Overall Length
4 in
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Number of Flutes
4
Primary Material Application ISO Code
K, M, N, S1
Primary Material Application
All Materials
Material
Carbide Tipped
Chamfer
45 Degrees
Cutting Direction
Right Hand
Spiral Direction
Neutral
Reamer Application
Through Hole
Chamfer Angle
45 Degrees
Decimal Equivalent
0.1590
Shank Type
Straight
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Wire, #21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.