Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, No 4, 4 Flute, Carbide Tip

  • Mfr # 56552090

  • Zoro # G7965273


product price: $56.59
/ea

Key Features

Size - Decimal
#4 - 0.2090
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56552090
Zoro #
G7965273
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#4 - 0.2090
Flute Length
1 1/4 in
Shank Size
0.2031"
Size- Decimal
#4 (0.2090)
Overall Length
5 in
Shank Dia.
13/64 in
Size
#4
Reamer Size
#4
Dimension Type
Wire
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
4
Material
Carbide Tipped
Shank Type
Straight
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Chamfer Angle
45 Degrees
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Chamfer
45 Degrees
Reamer Application
Through Hole
Decimal Equivalent
0.2090
Coolant Through
No
Cutting Direction
Right Hand
Spiral Direction
Neutral
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Wire, #4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.