ChuckingReamer, Straight, 10in, 0.8858in

  • Mfr # 5655225
  • Zoro # G7847007
product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
22.50mm - 0.8858
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5655225
Zoro #
G7847007
UPC #
-
Country of Origin
United States
Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, N, O, P
Chamfer Angle
45 Degrees
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Spiral Direction
Neutral
Shank Type
Straight
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Decimal Equivalent
0.8858
Reamer Application
Through Hole
Secondary Material Application
All Materials
Number of Flutes
6
Coolant Through
No
Primary Material Application
All Materials
Chamfer
45 Degrees
Material
Carbide-Tipped
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
List Number
5655
Shell Material
Carbide-Tipped

Dimensions

Size - Decimal
22.50mm - 0.8858
Flute Length
2 5/8 in
Size
22.50mm
Size- Decimal
22.50mm (0.8858)
Dimension Type
Metric
Reamer Size
22.50 mm
Shank Dia.
19 mm
Shank Size
0.7500"
Overall Length
10 in
Cutting Dia. Tolerance
+0.0004 in /-0.0000 in
Reamer Size - Decimal Equivalent
0.8858 in
Cutting Diameter Tolerance
+0.0004 in /-0.0000 in
Shank Diameter
0.75 in
Wire Rope Length
10 in
Length
10 in

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 22.50 mm

Ratings & reviews