Shop SUPER TOOL

ChuckingReamer, Straight, 10in, 0.9646in

  • Mfr # 5655245
  • Zoro # G8188713

product price: 
$
133.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
24.50mm - 0.9646
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5655245
Zoro #
G8188713
UPC #
-
Country of Origin
United States
Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Chamfer
45 Degrees
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Primary Material Application ISO Code
K, N, O, P
Cutting Direction
Right Hand
Decimal Equivalent
0.9646
Shank Type
Straight
Chamfer Angle
45 Degrees
Secondary Material Application
All Materials
Reamer Application
Through Hole
Coolant Through
No
Primary Material Application
All Materials
Spiral Direction
Neutral
Material
Carbide-Tipped
Number of Flutes
8
Coolant Fed
Non-Coolant Through
List Number
5655
Shell Material
Carbide-Tipped
Traction Material
Carbide-Tipped

Dimensions

Size - Decimal
24.50mm - 0.9646
Flute Length
2 5/8 in
Dimension Type
Metric
Shank Dia.
19 mm
Overall Length
10 in
Size
24.50mm
Reamer Size
24.50 mm
Shank Size
0.7500"
Size- Decimal
24.50mm (0.9646)
Cutting Dia. Tolerance
+0.0004 in /-0.0000 in
Reamer Size - Decimal Equivalent
0.9646 in
Shank Diameter
0.75 in
Cutting Diameter Tolerance
+0.0004 in /-0.0000 in
Wire Rope Length
10 in
Length
10 in

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 24.50 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.