ChuckingReamer, Straight, 4-1/2in, 0.185in
- Mfr # 5655047
- Zoro # G8270026
product price:Â
$
61.79
/ea
Key Features
Size - Decimal
#13 - 0.1850
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5655047
- Zoro #
- G8270026
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size - Decimal
- #13 - 0.1850
- Flute Length
- 1 1/8 in
- Shank Dia.
- 5/32 in
- Shank Size
- 0.1718"
- Size- Decimal
- #13 (0.1850)
- Overall Length
- 4 1/2 in
- Dimension Type
- Wire
- Size
- #13
- Reamer Size
- #13
- Cutting Dia. Tolerance
- +0.0002 in /-0.0000 in
- Reamer Size - Decimal Equivalent
- 0.185 in
- Cutting Diameter Tolerance
- +0.0002 in /-0.0000 in
- Shank Diameter
- 0.17 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Wire, #13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.