Shop SUPER TOOL

ChuckingReamer, Straight, 4-1/2in, 0.191in

  • Mfr # 56551910
  • Zoro # G7921541

product price: 
$
59.75
/ea

Key Features

Size - Decimal
#11 - 0.1910
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
56551910
Zoro #
G7921541
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#11 - 0.1910
Flute Length
1 1/8 in
Dimension Type
Wire
Overall Length
4 1/2 in
Shank Dia.
5/32 in
Size- Decimal
#11 (0.1910)
Shank Size
0.1718"
Size
#11
Reamer Size
#11
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in
Shank Diameter
0.17 in
Cutting Diameter Tolerance
+0.0002 in /-0.0000 in
Reamer Size - Decimal Equivalent
0.191 in
Wire Rope Length
4 1/2 in
Length
4 1/2 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Material
Carbide-Tipped
Reamer Application
Through Hole
Coolant Through
No
Chamfer Angle
45 Degrees
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Decimal Equivalent
0.1910
Shank Type
Straight
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, N, S
Chamfer
45 Degrees
Number of Flutes
4
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
List Number
5655

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Wire, #11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.