Shop SUPER TOOL
See all product information
Create Account
ChuckingReamer, Straight, 4-1/2in, 0.19in
- Mfr # 56551900
- Zoro # G8312367
product price:Â
$
64.79
/ea
Key Features
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56551900
- Zoro #
- G8312367
- UPC #
- -
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide Tipped
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Reamer Application
- Through Hole
- Chamfer Angle
- 45 Degrees
- Number of Flutes
- 4
- Decimal Equivalent
- 0.1900
- Cutting Direction
- Right Hand
- Primary Material Application ISO Code
- K, N, O, P
- Shank Type
- Straight
- Material
- Carbide-Tipped
- Coolant Through
- No
- Chamfer
- 45 Degrees
- Spiral Direction
- Neutral
- Primary Material Application
- All Materials
- Material Applications
- Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
- Coolant Fed
- Non-Coolant Through
- List Number
- 5655
- Shell Material
- Carbide-Tipped
Dimensions
- Size - Decimal
- 0.1900 in - 0.1900
- Flute Length
- 1 1/8 in
- Reamer Size
- 3/16 in
- Shank Dia.
- 11/64 in
- Shank Size
- 0.1719"
- Overall Length
- 4 1/2 in
- Size- Decimal
- 0.1900" (0.1900)
- Size
- 0.1900"
- Large End Dia.
- 0.1900"
- Dimension Type
- Decimal inch
- Cutting Dia. Tolerance
- +0.0002 in /-0.0000 in
- Cutting Diameter Tolerance
- +0.0002 in /-0.0000 in
- Reamer Size - Decimal Equivalent
- 0.19 in
- Shank Diameter
- 0.17 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.