Shop SUPER TOOL

ChuckingReamer, Straight, 6in, 0.2559in

  • Mfr # 5655065
  • Zoro # G8247251

product price: 
$
66.99
/ea

Key Features

Size - Decimal
6.50mm - 0.2559
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5655065
Zoro #
G8247251
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
6.50mm - 0.2559
Flute Length
1 1/2 in
Reamer Size
6.50 mm
Size- Decimal
6.50mm (0.2559)
Size
6.50mm
Shank Size
0.2343"
Dimension Type
Metric
Overall Length
6 in
Shank Dia.
5.9 mm
Cutting Dia. Tolerance
+0.0004 in /-0.0000 in
Shank Diameter
0.23 in
Reamer Size - Decimal Equivalent
0.2559 in
Cutting Diameter Tolerance
+0.0004 in /-0.0000 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Neutral
Reamer Application
Through Hole
Primary Material Application
All Materials
Coolant Through
No
Shank Type
Straight
Primary Material Application ISO Code
K, N, O, P
Decimal Equivalent
0.2559
Chamfer
45 Degrees
Chamfer Angle
45 Degrees
Number of Flutes
4
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Cutting Direction
Right Hand
Material
Carbide-Tipped
Coolant Fed
Non-Coolant Through
List Number
5655

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 6.50 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.