Shop SUPER TOOL
See all product information
Create Account
ChuckingReamer, Straight, 6in, 0.272in
- Mfr # 56552720
- Zoro # G7804185
product price:Â
$
65.39
/ea
Key Features
Size - Decimal
I - 0.2720
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56552720
- Zoro #
- G7804185
- UPC #
- -
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide Tipped
- Shank Type - Machining
- Straight
- Measurement System
- Letter
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Decimal Equivalent
- 0.2720
- Shank Type
- Straight
- Spiral Direction
- Neutral
- Material
- Carbide-Tipped
- Cutting Direction
- Right Hand
- Coolant Through
- No
- Material Applications
- Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
- Number of Flutes
- 4
- Primary Material Application ISO Code
- K, N, O, P
- Chamfer
- 45 Degrees
- Primary Material Application
- All Materials
- Chamfer Angle
- 45 Degrees
- Reamer Application
- Through Hole
- Coolant Fed
- Non-Coolant Through
- List Number
- 5655
- Shell Material
- Carbide-Tipped
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Letter, I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.