Shop SUPER TOOL
See all product information
Create Account
ChuckingReamer, Straight, 6in, 0.2953in
- Mfr # 5655075
- Zoro # G8139153
product price:Â
$
66.79
/ea
Key Features
Size - Decimal
7.50mm - 0.2953
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5655075
- Zoro #
- G8139153
- UPC #
- -
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide Tipped
- Shank Type - Machining
- Straight
- Measurement System
- Metric
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Chamfer Angle
- 45 Degrees
- Chamfer
- 45 Degrees
- Primary Material Application ISO Code
- K, N, O, P
- Reamer Application
- Through Hole
- Spiral Direction
- Neutral
- Coolant Through
- No
- Number of Flutes
- 4
- Primary Material Application
- All Materials
- Cutting Direction
- Right Hand
- Material
- Carbide-Tipped
- Material Applications
- Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
- Decimal Equivalent
- 0.2953
- Shank Type
- Straight
- Coolant Fed
- Non-Coolant Through
- List Number
- 5655
- Shell Material
- Carbide-Tipped
- Traction Material
- Carbide-Tipped
Dimensions
- Size - Decimal
- 7.50mm - 0.2953
- Flute Length
- 1 1/2 in
- Shank Dia.
- 7.1 mm
- Dimension Type
- Metric
- Shank Size
- 0.2812"
- Size- Decimal
- 7.50mm (0.2953)
- Size
- 7.50mm
- Reamer Size
- 7.50 mm
- Overall Length
- 6 in
- Cutting Dia. Tolerance
- +0.0004 in /-0.0000 in
- Shank Diameter
- 0.28 in
- Reamer Size - Decimal Equivalent
- 0.2953 in
- Cutting Diameter Tolerance
- +0.0004 in /-0.0000 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 7.50 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.