ChuckingReamer, Straight, 6in, 0.316in
- Mfr # 56553160
- Zoro # G7948683
product price:Â
$
62.49
/ea
Key Features
Size - Decimal
O - 0.3160
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56553160
- Zoro #
- G7948683
- UPC #
- -
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide Tipped
- Shank Type - Machining
- Straight
- Measurement System
- Letter
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Coolant Through
- No
- Number of Flutes
- 4
- Reamer Application
- Through Hole
- Shank Type
- Straight
- Primary Material Application
- All Materials
- Primary Material Application ISO Code
- K, N, O, P
- Chamfer
- 45 Degrees
- Spiral Direction
- Neutral
- Decimal Equivalent
- 0.3160
- Cutting Direction
- Right Hand
- Chamfer Angle
- 45 Degrees
- Material
- Carbide-Tipped
- Material Applications
- Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
- Coolant Fed
- Non-Coolant Through
- List Number
- 5655
- Shell Material
- Carbide-Tipped
- Traction Material
- Carbide-Tipped
Dimensions
- Size - Decimal
- O - 0.3160
- Flute Length
- 1 1/2 in
- Shank Dia.
- 17/64 in
- Overall Length
- 6 in
- Reamer Size
- O
- Size- Decimal
- O (0.3160)
- Dimension Type
- Letter
- Shank Size
- 0.2812"
- Size
- O
- Cutting Dia. Tolerance
- +0.0002 in /-0.0000 in
- Shank Diameter
- 0.28 in
- Cutting Diameter Tolerance
- +0.0002 in /-0.0000 in
- Reamer Size - Decimal Equivalent
- 0.316 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Letter, O
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.