Shop SUPER TOOL

ChuckingReamer, Straight, 6in, 0.332in

  • Mfr # 56553320
  • Zoro # G7929284

product price: 
$
64.39
/ea

Key Features

Size - Decimal
Q - 0.3320
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
56553320
Zoro #
G7929284
UPC #
-
Country of Origin
United States
Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, N, O, P
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Material
Carbide-Tipped
Cutting Direction
Right Hand
Secondary Material Application
All Materials
Spiral Direction
Neutral
Coolant Through
No
Number of Flutes
4
Shank Type
Straight
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Chamfer Angle
45 Degrees
Chamfer
45 Degrees
Reamer Application
Through Hole
Primary Material Application
All Materials
Decimal Equivalent
0.3320
Coolant Fed
Non-Coolant Through
List Number
5655
Shell Material
Carbide-Tipped

Dimensions

Size - Decimal
Q - 0.3320
Flute Length
1 1/2 in
Size
Q
Shank Dia.
17/64 in
Reamer Size
Q
Shank Size
0.2812"
Size- Decimal
Q (0.3320)
Overall Length
6 in
Dimension Type
Letter
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in
Shank Diameter
0.28 in
Cutting Diameter Tolerance
+0.0002 in /-0.0000 in
Reamer Size - Decimal Equivalent
0.332 in
Wire Rope Length
6 in
Length
6 in

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Letter, Q

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.