Shop SUPER TOOL

ChuckingReamer, Straight, 6in, 0.3346in

  • Mfr # 5655085
  • Zoro # G7816006

product price: 
$
68.49
/ea

Key Features

Size - Decimal
8.50mm - 0.3346
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5655085
Zoro #
G7816006
UPC #
-
Country of Origin
United States
Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.3346
Cutting Direction
Right Hand
Number of Flutes
4
Reamer Application
Through Hole
Spiral Direction
Neutral
Shank Type
Straight
Primary Material Application ISO Code
K, N, O, P
Coolant Through
No
Primary Material Application
All Materials
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Material
Carbide-Tipped
Chamfer Angle
45 Degrees
Chamfer
45 Degrees
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
All Materials
Coolant Fed
Non-Coolant Through
List Number
5655
Shell Material
Carbide-Tipped
Traction Material
Carbide-Tipped

Dimensions

Size - Decimal
8.50mm - 0.3346
Flute Length
1 1/2 in
Size- Decimal
8.50mm (0.3346)
Shank Dia.
7.1 mm
Reamer Size
8.50 mm
Dimension Type
Metric
Shank Size
0.2812"
Overall Length
6 in
Size
8.50mm
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in
Reamer Size - Decimal Equivalent
0.3346 in
Shank Diameter
0.28 in
Cutting Diameter Tolerance
+0.0002 in /-0.0000 in
Wire Rope Length
6 in
Length
6 in

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 8.50 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.