Shop SUPER TOOL

ChuckingReamer, Straight, 7in, 0.397in

  • Mfr # 56553970
  • Zoro # G8102412

product price: 
$
64.59
/ea

Key Features

Size - Decimal
X - 0.3970
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
56553970
Zoro #
G8102412
UPC #
-
Country of Origin
United States
Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Chamfer Angle
45 Degrees
Material
Carbide-Tipped
Number of Flutes
4
Reamer Application
Through Hole
Secondary Material Application
All Materials
Decimal Equivalent
0.3970
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Shank Type
Straight
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N, O, P
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Chamfer
45 Degrees
Coolant Through
No
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
List Number
5655
Shell Material
Carbide-Tipped
Traction Material
Carbide-Tipped

Dimensions

Size - Decimal
X - 0.3970
Flute Length
1 3/4 in
Size
X
Dimension Type
Letter
Shank Size
0.3125"
Reamer Size
X
Overall Length
7 in
Size- Decimal
X (0.3970)
Shank Dia.
5/16 in
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in
Cutting Diameter Tolerance
+0.0002 in /-0.0000 in
Shank Diameter
0.31 in
Reamer Size - Decimal Equivalent
0.397 in
Wire Rope Length
7 in
Length
7 in

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Letter, X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.