ChuckingReamer, Straight, 9-1/2in, 0.73in

  • Mfr # 56557300
  • Zoro # G7997211
product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
56557300
Zoro #
G7997211
UPC #
-
Country of Origin
United States
Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer Angle
45 Degrees
Number of Flutes
6
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Cutting Direction
Right Hand
Coolant Through
No
Decimal Equivalent
0.7300
Chamfer
45 Degrees
Reamer Application
Through Hole
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Primary Material Application ISO Code
K, N, O, P
Primary Material Application
All Materials
Shank Type
Straight
Material
Carbide-Tipped
Spiral Direction
Neutral
Secondary Material Application
All Materials
Coolant Fed
Non-Coolant Through
List Number
5655
Shell Material
Carbide-Tipped
Traction Material
Carbide-Tipped

Dimensions

Size - Decimal
0.7300 in - 0.7300
Flute Length
2 1/2 in
Dimension Type
Decimal inch
Large End Dia.
0.7300"
Size
0.7300"
Size- Decimal
0.7300" (0.7300)
Reamer Size
23/32 in
Overall Length
9 1/2 in
Shank Dia.
9/16 in
Shank Size
0.6250"
Cutting Dia. Tolerance
+0.0003 in /-0.0000 in
Cutting Diameter Tolerance
+0.0003 in /-0.0000 in
Reamer Size - Decimal Equivalent
0.73 in
Shank Diameter
0.56 in
Wire Rope Length
9 1/2 in
Length
9 1/2 in

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 23/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.