Shop SUPER TOOL

ChuckingReamer, Straight, 9-1/2in, 0.74in

  • Mfr # 56557400
  • Zoro # G8101886

product price: 
$
99.69
/ea

Key Features

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
56557400
Zoro #
G8101886
UPC #
-
Country of Origin
United States
Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Decimal Equivalent
0.7400
Chamfer
45 Degrees
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Material
Carbide-Tipped
Primary Material Application ISO Code
K, N, O, P
Secondary Material Application
All Materials
Number of Flutes
6
Coolant Through
No
Reamer Application
Through Hole
Chamfer Angle
45 Degrees
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Shank Type
Straight
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
List Number
5655
Shell Material
Carbide-Tipped

Dimensions

Size - Decimal
0.7400 in - 0.7400
Flute Length
2 1/2 in
Large End Dia.
0.7400"
Shank Dia.
5/8 in
Dimension Type
Decimal inch
Shank Size
0.6250"
Overall Length
9 1/2 in
Size- Decimal
0.7400" (0.7400)
Reamer Size
47/64 in
Size
0.7400"
Cutting Dia. Tolerance
+0.0003 in /-0.0000 in
Cutting Diameter Tolerance
+0.0003 in /-0.0000 in
Reamer Size - Decimal Equivalent
0.74 in
Shank Diameter
0.63 in
Wire Rope Length
9 1/2 in
Length
9 1/2 in

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 47/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.