Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Super Tool E Carbide-Tipped 118 Deg. Jobber Length Drill Bit 50401

E Carbide-Tipped 118 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # 50401
  • Zoro # G5069009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50401
Zoro #
G5069009
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#10
Shank Dia.
0.2500"
Drill Bit Dimension Type
Letter

Details

Item
Jobber Drill Carbide Tip,1/4"
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Drill Bit Material
Carbide-Tipped
Material
Carbide-Tipped
Point Type
Standard Point
Measurement System
Wire
Point type
Standard Point

Description

Jobber Drill Carbide Tip,1/4 In., Drill Bit Size #10, Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.