Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner-Degreaser, 17 Oz. Bottle, Ready to Use, Water Based

  • Mfr # 309017

  • Zoro # G9679559


product price: $11.89
/ea

Key Features

Color
Clear
Type
Aerosol
Chlorinated/Non Chlorinated
Non Chlorinated
Fragrance
Citrus
Net Weight
15 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309017
Zoro #
G9679559
UPC #
814966010269
Country of Origin
United States

Dimensions

Cleaner Container Size
17 oz
Container Size
17 Oz.

Details

Color
Clear
Type
Aerosol
Chlorinated/Non Chlorinated
Non Chlorinated
Fragrance
Citrus
Net Weight
15 oz
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Item
Cleaner-Degreaser
Boiling Point
212 Degrees F
Appearance
Aerosol
Flash Point
199 Degrees F
Features
Quick and Easy To Use
Degreaser Container Type
Aerosol Can
Automotive Cleaner Item
General Purpose Cleaner and Degreaser
Specific Gravity
1.03
Container Type
Bottle
Flammable/Non Flammable
Flammable
pH
0.5 to 1.0
For Use With
Automotive Paint Finsihes
Standards
RoHS Compliant
Cleaner Container Type
Aerosol Can
Automotive Degreaser Item
General Purpose Cleaner and Degreaser
Dilution Ratio
Ready to Use
VOC Content
0%
Application
Fleet/Vehicle
Primary Chemical
None
Product Series
Super Clean Degreaser
Properties
Biodegradable, Butyl Free, Nonflammable, Plastic Safe
NSF Rating
Not Rated
Base Formula
Water Based
Butyl Free
Yes
Biodegradable
Yes
pH Value
Acidic
pH Level
0.5 to 1
Nonflammable
Yes
Plastic Safe
Yes

Description

Cleaner/Degreaser, Aerosol Spray Can, 17 oz, Net Weight 15 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength Undetermined, Application Fleet/Vehicle, pH Value Acidic, pH Level 0.5 to 1, RoHS Compliant, Primary Chemical None, Base Formula Water-Based, Cleaner VOC Range Low VOC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.