Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUPERCLEAN Cleaner/Degreaser, 2.5 gal Jug, Ready To Use, Water Based

  • Mfr # 101724

  • Zoro # G3750914


product price: $38.49
/ea
Sold in multiples of 2 for $76.98

Key Features

Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
Fleet/Vehicle
Fragrance
Citrus
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101724
Zoro #
G3750914
UPC #
814966010108
Country of Origin
United States

Dimensions

Size
2.5 gal.
Degreaser Container Size
2.50 gal.
Cleaner Container Size
2.5 gal
Container Size
2.5 gal

Details

Item
Cleaner/Degreaser
Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
Fleet/Vehicle
Fragrance
Citrus
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Non-Solvent
Ready to Use/Concentrated
Ready to Use
Color
Light Purple
Net Weight
22.8 lb
Degreaser NSF Rating
Not Rated
Primary Chemical
None
Degreaser VOC Range
Less than or equal to 10% / 10 g/L
Freezing Point (F)
26.6 Degrees F
Boiling Point (F)
Greater Than 212 Degrees F
Degreaser Item
Cleaner/Degreaser
Application
Fleet/Vehicle
Includes Chemical
None
VOC Content
4%
Cleaner Chemical Product Grouping
Degreasers
Standards
UN3266, CORROSIVE LIQUID, BASIC, INORGANIC, N.O.S. (SODIUM HYDROXIDE, SODIUM METASILICATE), 8, PG II
Degreaser Container Type
Jug
Sub-Category
Cleaners and Degreasers
Cleaner Container Type
Jug
pH Value
Neat -13.0, 2% - 11.7
Freezing Point
26.6 Degrees F
Boiling Point
Greater Than 212 Degrees F
Nonflammable
Yes
Features
and Dirt on Contact, Apply with Sprayer, Brush, Mop, Multipurpose Cleaner for Removing Grease, Oil, Pressure Washer or Scrubbing Machine, Tar, Use Full Strength or Diluted, Wax
Properties
Biodegradable, Butyl Free, Nonflammable, Plastic Safe
Biodegradable
Yes
Base Formula
Water Based
NSF Rating
Not Rated
Plastic Safe
Yes
Product Series
Super Clean Degreaser
Butyl Free
Yes
Series
Super Clean Degreaser

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 2.5 gal, Net Weight 22.8 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Application Fleet/Vehicle, pH Value Neat -13.0, 2 Percent - 11.7, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range Low VOC, NSF Rating Not Rated, Product Series Super Clean Degreaser

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.