Zoro Homepage

SUPERCLEAN Cleaner/Degreaser, 32 oz Spray Bottle, Ready To Use, Water Based

  • Mfr # 101780

  • Zoro # G1167144


product price: $7.49
/ea

Key Features

Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Degreaser Application
Fleet/Vehicle
Fragrance
Citrus
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101780
Zoro #
G1167144
UPC #
814966010122
Country of Origin
United States

Dimensions

Size
32 oz.
Cleaner Container Size
32 oz
Container Size
32 oz

Details

Item
Cleaner/Degreaser
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Degreaser Application
Fleet/Vehicle
Fragrance
Citrus
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Non-Solvent
Ready to Use/Concentrated
Ready to Use
Color
Light Purple
Net Weight
2.4 lb
Degreaser NSF Rating
Not Rated
Degreaser VOC Range
Less than or equal to 10% / 10 g/L
Freezing Point (F)
26.6 Degrees F
Application
Fleet/Vehicle
VOC Content
4%
Cleaner Container Type
Trigger Spray Bottle
Includes Chemical
None
Primary Chemical
None
Standards
LIMITED QUANTITY ORM-D PER 49 CFR 173.154 (b) (1)
Sub-Category
Cleaners and Degreasers
Boiling Point (F)
Greater Than 212 Degrees F
Cleaner Chemical Product Grouping
Degreasers
Degreaser Item
Cleaner/Degreaser
pH Value
Neat -13.0, 2% - 11.7
Nonflammable
Yes
Features
and Dirt on Contact, Apply with Sprayer, Brush, Mop, Multipurpose Cleaner for Removing Grease, Oil, Pressure Washer or Scrubbing Machine, Tar, Use Full Strength or Diluted, Wax
Boiling Point
Greater Than 212 Degrees F
Freezing Point
26.6 Degrees F
Biodegradable
Yes
Properties
Biodegradable, Butyl Free, Nonflammable, Plastic Safe
Butyl Free
Yes
Base Formula
Water Based
Plastic Safe
Yes
NSF Rating
Not Rated
Product Series
Super Clean Degreaser
Series
Super Clean Degreaser

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Trigger Spray Bottle, 32 oz, Net Weight 2.4 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Dielectric Strength Undetermined, Application Fleet/Vehicle, pH Value Neat -13.0, 2 Percent - 11.7, Primary Chemical None, Base Formula Water-Based, Cleaner VOC Range Low VOC, NSF Rating Not Rated

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.