Cleaner/Degreaser, 250 gal

  • Mfr # 100728
  • Zoro # G004067266
product price: 
$
3,077.99
/ea
Free Shipping & Returns

Key Features

Container Type
Palletized Tank
Container Size
250 gal
Series
Super Clean
Base Formula
Water Based
NSF Rating
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
100728
Zoro #
G004067266
UPC #
-
Country of Origin
United States

Dimensions

Container Size
250 gal
Fits Chest Size
Helps Improve Acceleration, Power and Performance, Saves Gas By Keeping Fuel Injectors and Intake Valves Clean From Harmful Deposits

Details

Item
Cleaner and Degreaser
Container Type
Palletized Tank
Series
Super Clean
Base Formula
Water Based
NSF Rating
Not Rated
Cleaner Form
Liquid
Ready to Use/Concentrated
Ready to Use
VOC Content
0 g/L
Flash Point
199.4 Degrees F
Recommended Dilution
Ready to Use
Color
Clear Amber
Fragrance
Citrus
Net Weight
2280 lb
Biodegradable
Yes
Application
Electrical, Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Features
Helps Improve Acceleration, Power and Performance, Saves Gas By Keeping Fuel Injectors and Intake Valves Clean From Harmful Deposits
Primary Chemical
None
Standards
RoHS Compliant
Boiling Point
315 Degrees F
Plastic Safe
Yes
Properties
Biodegradable, Butyl Free, Nonflammable, Plastic Safe
Chlorinated/Non Chlorinated
Non-Chlorinated
Nonflammable
No
Specific Gravity
0.805
Butyl Free
Yes
Freezing Point
-50 Degrees F
pH Level
12.5 to 13.8
Product Type
General Purpose Cleaner and Degreaser
Dielectric Strength
Undetermined
Type
Degreaser

Description

Cleaner/Degreaser, Palletized Tank, 250 gal, Net Weight 2,280 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength Undetermined, Application Electrical, Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, RoHS Compliant, Primary Chemical None, Base Formula Water-Based

Restrictions

Hazardous material

Ratings & reviews