Shop SUPERCLEAN

Cleaner/Degreaser, 32 oz, Spray Bottle

  • Mfr # 301032
  • Zoro # G3784971

product price: 
$
11.35
/ea

Key Features

Container Type
Trigger Spray Bottle
Sub-Category
Cleaners and Degreasers
Cleaner Container Size
32 oz
Specific Gravity
0.78
Boiling Point
132 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
301032
Zoro #
G3784971
UPC #
814966010139
Country of Origin
United States
Item
Cleaner/Degreaser
Container Type
Trigger Spray Bottle
Sub-Category
Cleaners and Degreasers
Specific Gravity
0.78
Boiling Point
132 Degrees F
Dilution Ratio
Ready to Use
Flammable/Non Flammable
Flammable
Cleaner Container Type
Spray Bottle
Automotive Degreaser Item
General Purpose Cleaner and Degreaser
Color
Clear
Chlorinated/Non Chlorinated
Non-Chlorinated
Features
Low VOC, Non-Chlorinated
Automotive Cleaner Item
General Purpose Cleaner and Degreaser
Flash Point
199.4 Degrees F
Degreaser Container Type
Spray Bottle
Freezing Point
Less Than -100 Degrees F
Net Weight
2.4 lb
Standards
RoHS Compliant
Application
Fleet/Vehicle
VOC Content
0%
NSF Rating
Not Rated
Nonflammable
Yes
Properties
Biodegradable, Butyl Free, Nonflammable, Plastic Safe
Recommended Dilution
Ready to Use
Biodegradable
Yes
Primary Chemical
None
Product Series
Super Clean Degreaser
Plastic Safe
Yes
Base Formula
Water-Based
Butyl Free
Yes
Fragrance
Citrus
Cleaner Form
Liquid
Product Type
General Purpose Cleaner and Degreaser
Series
Super Clean Degreaser Foaming
Dielectric Strength
Undetermined

Dimensions

Cleaner Container Size
32 oz
Degreaser Container Size
32 oz.
Size
32 oz
Container Size
32 oz

Description

General Purpose Cleaner and Degreaser, Trigger Spray Bottle, 32 oz, Net Weight 2.4 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Chlorinated/Non Chlorinated Non Chlorinated, Application Fleet/Vehicle, RoHS Compliant, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range Low VOC, NSF Rating Not Rated, Product Series Super Clean Degreaser

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.