Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUPERCLEAN Cleaner/Degreaser, 55 gal Drum, Ready To Use, Water Based

  • Mfr # 100727

  • Zoro # G3154356


product price: $867.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Drum
Cleaner Form
Liquid
Fragrance
Citrus
Recommended Dilution
Ready to Use
Color
Light Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100727
Zoro #
G3154356
UPC #
073926007279
Country of Origin
United States

Dimensions

Size
55 gal.
Degreaser Container Size
55 gal.
Cleaner Container Size
55 gal
Container Size
55 gal

Details

Item
Cleaner/Degreaser
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Citrus
Recommended Dilution
Ready to Use
Color
Light Purple
Net Weight
505 lb
Degreaser Container Type
Drum
Boiling Point (F)
Greater Than 212 Degrees F
Freezing Point (F)
26.6 Degrees F
Application
Fleet/Vehicle
Standards
UN3266, CORROSIVE LIQUID, BASIC, INORGANIC, N.O.S. (SODIUM HYDROXIDE, SODIUM METASILICATE), 8, PG II
Cleaner Container Type
Drum
Primary Chemical
None
VOC Content
4%
Sub-Category
Cleaners and Degreasers
Cleaner Chemical Product Grouping
Degreasers
pH Value
Neat -13.0, 2% - 11.7
Features
and Dirt on Contact, Apply with Sprayer, Brush, Mop, Multipurpose Cleaner for Removing Grease, Oil, Pressure Washer or Scrubbing Machine, Tar, Use Full Strength or Diluted, Wax
Boiling Point
Greater Than 212 Degrees F
Nonflammable
Yes
Freezing Point
26.6 Degrees F
Plastic Safe
Yes
NSF Rating
Not Rated
Butyl Free
Yes
Product Series
Super Clean Degreaser
Biodegradable
Yes
Base Formula
Water Based
Properties
Biodegradable, Butyl Free, Nonflammable, Plastic Safe
Series
Super Clean Degreaser

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 505 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Application Fleet/Vehicle, pH Value Neat -13.0, 2 Percent - 11.7, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range Low VOC, NSF Rating Not Rated, Product Series Super Clean Degreaser

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.