1234YF Universal POE with UV Dye
- Mfr # 48663-32D
- Zoro # G624878051
product price:Â
$
41.29
/ea
Key Features
Viscosity Index
68
Compatible Refrigerant Systems
R-1234yf, R-134a
PAG Viscosity Grade
POE 68
Color
Yellow
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48663-32D
- Zoro #
- G624878051
- UPC #
- 672264050376
- Country of Origin
- United States
Dimensions
- Container Size
- 32 fl oz
- Fits Chest Size
- Safe for Hybrid and Electric Compressors
Details
- Item
- 1234YF POE
- Viscosity Index
- 68
- Compatible Refrigerant Systems
- R-1234yf, R-134a
- PAG Viscosity Grade
- POE 68
- Color
- Yellow
- Container Type
- Bottle
- Features
- Safe for Hybrid and Electric Compressors
- Product Type
- POE Oil
- Series
- Air Conditioning Compressor Oil
- Refrigerant Type
- No Refrigerant
- Viscosity @ 100 Deg F
- 68 cSt
- Compatible Lubricant
- POE Lubricants
- Additive Included
- UV Dye
- Wire Color
- Yellow
Description
1234YF POE, Compatible Refrigerant Systems R-1234yf, R-134a, Series Air Conditioning Compressor Oil, Container Type Bottle, Container Size 32 fl oz, Compatible Lubricant POE Lubricants, Color Yellow, PAG Viscosity Grade POE 68, Viscosity Index 68, Standards Not Applicable, Product Type POE Oil, Additives Included UV Dye, Features Safe for Hybrid and Electric Compressors, Refrigerant Type No Refrigerant, Viscosity @ 100 Deg F 68 cSt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.