A/C 134a Charge and PAG Lubricant Can Yellow/Green Tint, 1 PK

  • Mfr # 16310

  • Zoro # G3454735


product price:  $8.55
/ea

Key Features

Size
3 oz
Container Type
Can
Appearance
Clear Liquid and Gas
Specific Gravity
0.85 to 0.089
Viscosity Index
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16310
Zoro #
G3454735
UPC #
672264016310
Country of Origin
United States

Dimensions

Size
3 oz
Size/Net Weight
3 oz
Container Size
3 oz

Details

Item
A/C 134a Charge and PAG Lubricant
Container Type
Can
Appearance
Clear Liquid and Gas
Specific Gravity
0.85 to 0.089
Viscosity Index
100
Flash Point (F)
Greater Than 440
Color
Green, Yellow
For Use With
R134a
Boiling Point (F)
R134A is -40 F and Synthetic Hydrocarbon Blend is 570
Flash Point
440 Degrees F
Includes
O-Ring Conditioner
Product Form
Aerosol
Viscosity @ 100 Deg F
100 cSt
Compatible Lubricant
Ester Lubricants
Product Type
PAG Oil Charge
PAG Viscosity Grade
PAG 100
Additive Included
Anti-Wear Additives
Compatible Refrigerant Systems
R-134a
Boiling Point
-40 Degrees F
Refrigerant Type
R-134a

Description

A/C 134a Charge and PAG Lubricant, Compatible Refrigerant Systems R-134a, Container Type Can, Container Size 3 oz, Compatible Lubricant Ester Lubricants, Color Green, Yellow, PAG Viscosity Grade PAG 100, Viscosity Index 100, Standards Not Applicable, Product Type PAG Oil Charge, Additives Included Anti-Wear Additives, Boiling Point -40 Degrees F, Flash Point 440 Degrees F, Includes O-Ring Conditioner, Product Form Aerosol, Refrigerant Type R-134a, Specific Gravity 0.85 to 0.089

Restrictions

Hazardous material
This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.