Zoro Homepage

A/C Charging Hose Set, R134a

  • Mfr # 1767

  • Zoro # G1187453


product price: $43.79
/ea

Key Features

Application
Automotive A/C
For Use With
R-134A A/C System
Material
Brass, Rubber
Includes
Blue Hose, Red Hose, Yellow Hose
Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1767
Zoro #
G1187453
UPC #
672264001767
Country of Origin
China

Dimensions

Size (In.)
72 in
Size
72 in

Details

Application
Automotive A/C
For Use With
R-134A A/C System
Material
Brass, Rubber
Includes
Blue Hose, Red Hose, Yellow Hose
Type
R134a
Number of Pieces
3
Item
A/C Charging Hose Set
Tool Type
A/C Manifold Gauge Set

Description

A/C Charging Hose Set, Tool Type A/C Manifold Gauge Set, Application Automotive A/C, Material Brass, Rubber, For Use With R-134A A/C System, Number of Pieces 3, Includes Blue Hose, Red Hose, Yellow Hose, Size 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.